Shop All Solenoid Air Control Valves
Festo
Solenoid Valve VZWD-L-M22C-M-G14-50-V-3AP4-5
Mfr # VZWD-L-M22C-M-G14-50-V-3AP4-5
Zoro # G702721026
Free Shipping & Returns
$158.99
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
- Brand Festo
- MFR # VZWD-L-M22C-M-G14-50-V-3AP4-5
- Zoro # G702721026
- Country of Origin Germany
- Category Solenoid Air Control Valves
Description
Solenoid Valve Vzwd-L-M22C-M-G14-50-V-3Ap4-5 Directly Actuated, G1/4" Connection. Design Structure=Directly Actuated Poppet Valve, Type Of Actuation=Electrical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILTON Non ASME Safety Relief Valve, 150PSI (1095-150)
- D&D 862mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ862)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Rope Double Loop x 38 Inch Long Jack Hammer Hose Safety Cable Whip (CU-SC3814)
- NACHI 22200 Spherical Roller Bearing, 22211EXQW33C3 (22211EXQW33C3)
- FESTO On-Off Valve HEE-D-MINI-24 (HEE-D-MINI-24)
- FESTO Solenoid Valve MHE2-MS1H-3/2O-M7 (MHE2-MS1H-3/2O-M7)
- FESTO On-Off Valve HEE-1/2-D-MIDI-24-NPT (HEE-1/2-D-MIDI-24-NPT)
- FESTO Solenoid Valve VSNC-FC-M52-MD-G14-F8 (VSNC-FC-M52-MD-G14-F8)
- FESTO Solenoid Valve VZWM-L-M22C-N12-F5-R1 (VZWM-L-M22C-N12-F5-R1)
- FESTO On-Off Valve HEE-1/2-D-MIDI-24 (HEE-1/2-D-MIDI-24)
- SMC Solenoid Air Control Valve, 24VDC (SV1400-5FU)
- Festo Pneumatic Valves