Shop All Solenoid Air Control Valves
Festo
Solenoid Valve VZWD-L-M22C-M-G14-50-V-1P4-5
Mfr # VZWD-L-M22C-M-G14-50-V-1P4-5
Zoro # G702719276
Free Shipping & Returns
$150.99
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
- Brand Festo
- MFR # VZWD-L-M22C-M-G14-50-V-1P4-5
- Zoro # G702719276
- Country of Origin Germany
- Category Solenoid Air Control Valves
Description
Solenoid Valve Vzwd-L-M22C-M-G14-50-V-1P4-5 Directly Actuated, G1/4" Connection. Design Structure=Directly Actuated Poppet Valve, Type Of Actuation=Electrical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEESON Motor, 1/3 HP, 1725, 56C, 208-230/460V (112547.00)
- PRECISION BRAND Hose Clamp, 1-13/16" to 2-3/4" Dia., PK10 (B36HS)
- SKF SKF-6001 2Z JEM, Single Row Ball Brgs, 6001 2Z JEM (6001 2Z JEM)
- SIEMENS Solenoid Air Valve, 3-Way, 120VAC, 0-50 psi (265-1022)
- FESTO On-Off Valve HE-D-MINI (HE-D-MINI)
- FESTO Solenoid Valve MHE2-MS1H-5/2-QS-4 (MHE2-MS1H-5/2-QS-4)
- FESTO Solenoid Valve MHE3-MS1H-3/2G-QS-6-K (MHE3-MS1H-3/2G-QS-6-K)
- FESTO On-Off Valve HEE-D-MIDI-24 (HEE-D-MIDI-24)
- FESTO Solenoid Valve MHA4-M1H-3/2G-4 (MHA4-M1H-3/2G-4)
- FESTO Solenoid Valve MHA2-MS1H-3/2G-2-K (MHA2-MS1H-3/2G-2-K)
- VERSA 4-Way Aluminum 120V-Ac 1/4In 115Psi Npt Pneumatic Solenoid Valve (CXX-4323-HCC-A120)
- Festo Pneumatic Valves