Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT30-T32U-MZD-G38-F8-1C1
Mfr # VUVS-LT30-T32U-MZD-G38-F8-1C1
Zoro # G202735677
product price: $195.99
/ea
Free Shipping & Returns
$195.99
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
- Brand Festo
- MFR # VUVS-LT30-T32U-MZD-G38-F8-1C1
- Zoro # G202735677
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt30-T32U-Mzd-G38-F8-1C1 Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=1 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- GATES Polyflex Belts, 5M365 (5M365)
- APACHE 1" x 50 ft Multipurpose Air Hose 300 psi Red (98129731)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833474-50)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Solenoid Valve VUVG-B10-M52-MZT-F-1R8L (VUVG-B10-M52-MZT-F-1R8L)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- Festo Pneumatic Valves