Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT30-T32H-MZD-G38-F8
Mfr # VUVS-LT30-T32H-MZD-G38-F8
Zoro # G902735519
product price: $159.99
/ea
Free Shipping & Returns
$159.99
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
- Brand Festo
- MFR # VUVS-LT30-T32H-MZD-G38-F8
- Zoro # G902735519
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt30-T32H-Mzd-G38-F8 Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=1 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 7 Bolt (B301050)
- DAYTON 3VX1060 Cogged V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs (2L402)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1635 2RS PRX)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SPB10)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve VUVS-LK20-M32C-AD-G18-1C1-S (VUVS-LK20-M32C-AD-G18-1C1-S)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- Festo Pilot Air Control Valves