Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT30-T32H-MD-G38-F8-1C1
Mfr # VUVS-LT30-T32H-MD-G38-F8-1C1
Zoro # G802735572
product price: $195.99
/ea
Free Shipping & Returns
$195.99
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
- Brand Festo
- MFR # VUVS-LT30-T32H-MD-G38-F8-1C1
- Zoro # G802735572
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt30-T32H-Md-G38-F8-1C1 Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- PIX Belt, AX Cogged, 1/2 x 38 in. OC (AX36)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1" Male Pipe (5404-16-16)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- Festo Pilot Air Control Valves