Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT30-M52-MZD-G38-F8-1B2
Mfr # VUVS-LT30-M52-MZD-G38-F8-1B2
Zoro # G802735060
product price: $146.99
/ea
Free Shipping & Returns
$146.99
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
- Brand Festo
- MFR # VUVS-LT30-M52-MZD-G38-F8-1B2
- Zoro # G802735060
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt30-M52-Mzd-G38-F8-1B2 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=1800 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- STA-LUBE 35 lb Multipurpose Grease Pail White (SL3155)
- GATES XPA3000 Metric V-Belt, 3000mm Outside Length, 13mm Top Width, 1 Ribs (XPA3000)
- DAYTON 3VX235 Cogged V-Belt, 23-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13W535)
- NTN NTN 6003 2RS, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Double Sealed, NTN 6003 2RS (6003 2RS)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Port (B6X2000XXA)
- Festo Pilot Air Control Valves