Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT30-M32U-MD-N38-F8
Mfr # VUVS-LT30-M32U-MD-N38-F8
Zoro # G602735284
product price: $111.99
/ea
Free Shipping & Returns
$111.99
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
- Brand Festo
- MFR # VUVS-LT30-M32U-MD-N38-F8
- Zoro # G602735284
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt30-M32U-Md-N38-F8 Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ELESA Valve breather caps, SFV.1/2 NPT 10mb (SFV. (inch sizes))
- PIX Belt, AX Cogged, 1/2 x 54 in. OC (AX52)
- TITAN HD Motor Run Capacitor, 4 MFD, 440V, Oval (POCF4A)
- TIMKEN Radial Bearing, Double Seal, 55mm Bore (311NPP)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Solenoid Valve VUVG-B14-P53C-ZT-F-1P3 (VUVG-B14-P53C-ZT-F-1P3)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- Festo Pneumatic Valves