Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT30-B52-ZD-G38-F8-1B2
Mfr # VUVS-LT30-B52-ZD-G38-F8-1B2
Zoro # G002735075
product price: $190.99
/ea
Free Shipping & Returns
$190.99
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
- Brand Festo
- MFR # VUVS-LT30-B52-ZD-G38-F8-1B2
- Zoro # G002735075
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt30-B52-Zd-G38-F8-1B2 Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=1800 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR2503A10A, Return Line, 10 micron, Inside-Out (MF0063475)
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 56in PL, T112 (560H300)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.00" OD (3V303)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (3FCY2)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- Festo Pilot Air Control Valves