Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT30-B52-D-N38-F8
Mfr # VUVS-LT30-B52-D-N38-F8
Zoro # G102735340
product price: $155.99
/ea
Free Shipping & Returns
$155.99
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
- Brand Festo
- MFR # VUVS-LT30-B52-D-N38-F8
- Zoro # G102735340
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt30-B52-D-N38-F8 Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=1800 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- GATES Truflex V-Belts, 4L200 (4L200)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-41)
- TRITAN Bearings, Sealed, 3.00mm Bore Dia., 140 lb. (623 ZZ PRX)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- Festo Pneumatic Valves