Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT25-T32U-MD-G14-F8
Mfr # VUVS-LT25-T32U-MD-G14-F8
Zoro # G002734238
product price: $142.99
/ea
Free Shipping & Returns
$142.99
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
- Brand Festo
- MFR # VUVS-LT25-T32U-MD-G14-F8
- Zoro # G002734238
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt25-T32U-Md-G14-F8 Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SKF Radial Ball Bearing, Open, 30mm Bore Dia (6206 JEM)
- ZORO SELECT Standard V-Belt Pulley, Fixed Bore, Cast Iron, 1 Groove, 3.05 in Outside Dia (AK3058)
- PROSOURCE Hose Clamp Ss No.20 Ss Scrw (HCRSS20)
- NTN Taper Roller Bearing Cup, 1 35/64in Bore (LM11910)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve MFH-5/3G-D-2-C (MFH-5/3G-D-2-C)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- Festo Pneumatic Valves