Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT25-T32H-MD-G14-F8
Mfr # VUVS-LT25-T32H-MD-G14-F8
Zoro # G002734191
Free Shipping & Returns
$142.99
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
- Brand Festo
- MFR # VUVS-LT25-T32H-MD-G14-F8
- Zoro # G002734191
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt25-T32H-Md-G14-F8 Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K574)
- TIMKEN Radial Bearing, Double Seal, 60mm Bore (312NPP)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (UCT1072V1)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (287066)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- Festo Pilot Air Control Valves