Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT25-T32H-MD-G14-F8-1C1
Mfr # VUVS-LT25-T32H-MD-G14-F8-1C1
Zoro # G702734392
product price: $201.99
/ea
Free Shipping & Returns
$201.99
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
- Brand Festo
- MFR # VUVS-LT25-T32H-MD-G14-F8-1C1
- Zoro # G702734392
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt25-T32H-Md-G14-F8-1C1 Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- OETIKER Clamp, Oetiker, Stepless, 21mm, 100 Bag (16700024)
- CARTER BEARINGS 1.75", Bronze Bushing Cam Follower (SFH-56-A)
- BREEZE Hose Clamp, Hi-Torque, SAE 712,410SS, PK10 (HTM 700 B)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X06X06SS)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- Festo Pneumatic Valves