Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT25-T32C-MZD-G14-F8-1B2
Mfr # VUVS-LT25-T32C-MZD-G14-F8-1B2
Zoro # G902734321
product price: $178.99
/ea
Free Shipping & Returns
$178.99
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
- Brand Festo
- MFR # VUVS-LT25-T32C-MZD-G14-F8-1B2
- Zoro # G902734321
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt25-T32C-Mzd-G14-F8-1B2 Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NTN Radial Ball Bearing, Open, 12mm Bore Dia (6201C3)
- WILKERSON Coalescing Filter 1/4In (M16-02-000)
- ENERPAC RAC206, 24.2 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC206)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6206-2NSE9C3 (6206-2NSE9C3)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Solenoid Valve VUVG-L14-P53C-ZT-G18-1P3 (VUVG-L14-P53C-ZT-G18-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- ARO Valve, Air, Pilot, 1/4 In (A222PD)
- Festo Pneumatic Valves