Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT25-M52-MD-G14-F8-1B2
Mfr # VUVS-LT25-M52-MD-G14-F8-1B2
Zoro # G702734002
product price: $133.99
/ea
Free Shipping & Returns
$133.99
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
- Brand Festo
- MFR # VUVS-LT25-M52-MD-G14-F8-1B2
- Zoro # G702734002
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt25-M52-Md-G14-F8-1B2 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-SH-3100)
- EXAIR Air Knife Kit, 1/4 In NPT, 12 In L, Al (110212)
- LIQUID WRENCH 5.5 oz., Aerosol, Penetrant (L106)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Lubrication Kits - 7 pc. (8090)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- Festo Pneumatic Valves