Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT25-M32U-MD-G14-F8-1C1
Mfr # VUVS-LT25-M32U-MD-G14-F8-1C1
Zoro # G302734099
product price: $117.99
/ea
Free Shipping & Returns
$117.99
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
- Brand Festo
- MFR # VUVS-LT25-M32U-MD-G14-F8-1C1
- Zoro # G302734099
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt25-M32U-Md-G14-F8-1C1 Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NTN Radial Ball Bearing, Open, 17mm Bore Dia (6303C3)
- TIMKEN TIM-18337, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18337 (18337)
- ANTI-SEIZE TECHNOLOGY Red Grease Bearing Lubricant, 5Lb., Pail (24605)
- DYNABRADE O-Ring, 95730 (95730)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- PARKER Valve, Air Pilot, 2 Way, 1 In Inlet (N31471091)
- Festo Pneumatic Valves