Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT25-M32C-MD-G14-F8-1B2
Mfr # VUVS-LT25-M32C-MD-G14-F8-1B2
Zoro # G802734025
product price: $117.99
/ea
Free Shipping & Returns
$117.99
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
- Brand Festo
- MFR # VUVS-LT25-M32C-MD-G14-F8-1B2
- Zoro # G802734025
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt25-M32C-Md-G14-F8-1B2 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GLOBAL GSC-237-Z Set Screw Collar (GSC-237-Z)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 6A, 3 Phase (ATS01N206RT)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-225 sst)
- ARO Filter/Regulator, 8.15 In. H, 2.20 In. W (P39234-600)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- FESTO Solenoid Valve VUVG-B14-P53C-ZT-F-1P3 (VUVG-B14-P53C-ZT-F-1P3)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- Festo Pilot Air Control Valves