Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT25-B52-D-G14-F8-1C1
Mfr # VUVS-LT25-B52-D-G14-F8-1C1
Zoro # G102733964
product price: $173.99
/ea
Free Shipping & Returns
$173.99
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
- Brand Festo
- MFR # VUVS-LT25-B52-D-G14-F8-1C1
- Zoro # G102733964
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt25-B52-D-G14-F8-1C1 Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SEALMASTER MountedCast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-207-C (USRB5000-207-C)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- DODGE P2B-DLMAH-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (128476)
- GATES 1/4" x 50 ft Multipurpose Air Hose 200 psi (28823)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Pneumatic Valve VUWS-L30-M32C-M-N38 (VUWS-L30-M32C-M-N38)
- Festo Pilot Air Control Valves