Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT20-T32U-MZD-G18-F7
Mfr # VUVS-LT20-T32U-MZD-G18-F7
Zoro # G402736771
product price: $150.99
/ea
Free Shipping & Returns
$150.99
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
- Brand Festo
- MFR # VUVS-LT20-T32U-MZD-G18-F7
- Zoro # G402736771
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt20-T32U-Mzd-G18-F7 Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK2878)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 2,000 psi (TH86050 OMP)
- SKF Spherical Roller Bearing, Bore 75mm (22215 E/C3)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X08)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- Festo Pilot Air Control Valves