Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT20-T32U-MZD-G18-F7-1C1
Mfr # VUVS-LT20-T32U-MZD-G18-F7-1C1
Zoro # G202737046
product price: $160.99
/ea
Free Shipping & Returns
$160.99
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
- Brand Festo
- MFR # VUVS-LT20-T32U-MZD-G18-F7-1C1
- Zoro # G202737046
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt20-T32U-Mzd-G18-F7-1C1 Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Synchro-Power Polyurethane Belts, AT5-545-25 (AT5-545-25)
- KOYO Medium Ball Bearings 31-52MM, #6906 (6906)
- NSK NSK 6208, 6200 Series Single Row Deep Groove Ball Bearing (6208)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DL, 1 x 697in PL, T186 (D697L100)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- Festo Pneumatic Valves