Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT20-T32H-MZD-G18-F7
Mfr # VUVS-LT20-T32H-MZD-G18-F7
Zoro # G002736881
product price: $133.99
/ea
Free Shipping & Returns
$133.99
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
- Brand Festo
- MFR # VUVS-LT20-T32H-MZD-G18-F7
- Zoro # G002736881
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt20-T32H-Mzd-G18-F7 Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (50-1NP OSL)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP07)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- MARATHON MOTORS Motor, OPEN, 48Y, 1/60/115, 1/3,1725 (5KH39QN5514T)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- Festo Pilot Air Control Valves