Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT20-M52-MZD-G18-F7
Mfr # VUVS-LT20-M52-MZD-G18-F7
Zoro # G302736987
original price:
$115.37
14% off
new price: $98.99
/ea
Free Shipping & Returns
$98.99
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
- Brand Festo
- MFR # VUVS-LT20-M52-MZD-G18-F7
- Zoro # G302736987
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt20-M52-Mzd-G18-F7 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Fitting, Crimp-On, 3/8in Hose, 1/4 NPTF (6G-4MP)
- DAYTON DC Gearmotor, 13 rpm, 90V, TENV (1LPK8)
- FESTO Quick Coupling Plug KS4-CK-4 (KS4-CK-4)
- SPEEDAIRE Guide Roller Set (42PC53)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B380000XXC)
- Festo Pilot Air Control Valves