Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT20-M32U-MD-G18-F7-1C1
Mfr # VUVS-LT20-M32U-MD-G18-F7-1C1
Zoro # G002737123
product price: $117.99
/ea
Free Shipping & Returns
$117.99
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
- Brand Festo
- MFR # VUVS-LT20-M32U-MD-G18-F7-1C1
- Zoro # G002737123
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt20-M32U-Md-G18-F7-1C1 Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEGRIS Sleeve Valve, 3/8 In FNPT x MNPT (0661 10 18)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13943-8-6)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25" OD (CA0225X050)
- DAYTON 3VX450 Cogged V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (2L387)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- Festo Pilot Air Control Valves