Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LK20-M32C-AD-G18-1C1-S
Mfr # VUVS-LK20-M32C-AD-G18-1C1-S
Zoro # G202732676
$62.15
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
- Brand Festo
- MFR # VUVS-LK20-M32C-AD-G18-1C1-S
- Zoro # G202732676
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lk20-M32C-Ad-G18-1C1-S Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=550 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Air Cylinder, 25 mm Bore, 50 mm Stroke, ISO Double Acting (C85F25-50)
- TRITAN Insert Ball Brng, SB, 1-3/16 dia, 4383.77lb (SB206-19G)
- MILTON INDUSTRIES 1/4" NPT Male H-Style Coupler (1834)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-2000,250 Teeth (W-2000)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- FESTO Solenoid Valve JMEH-5/2-5, 0-B (JMEH-5/2-5,0-B)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- Festo Pilot Air Control Valves