Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LK20-B52-D-G18-1C1-S
Mfr # VUVS-LK20-B52-D-G18-1C1-S
Zoro # G702732572
product price: $89.99
/ea
Free Shipping & Returns
$89.99
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
- Brand Festo
- MFR # VUVS-LK20-B52-D-G18-1C1-S
- Zoro # G702732572
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lk20-B52-D-G18-1C1-S Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=550 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00" OD (CA1100X062KW)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 148 x 82in OC, 2 Band (2/B79)
- FAFNIR Wide Inner Ring Insert Bearings, #G1103KRRB3 (G1103KRRB3)
- WESTWARD Flexible Spout Measure, 8-1/2in Dia. (33RL91)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- Festo Pilot Air Control Valves