Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L30-P53U-MZD-G38-F8
Mfr # VUVS-L30-P53U-MZD-G38-F8
Zoro # G002737192
product price: $137.99
/ea
Free Shipping & Returns
$137.99
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
- Brand Festo
- MFR # VUVS-L30-P53U-MZD-G38-F8
- Zoro # G002737192
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L30-P53U-Mzd-G38-F8 Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-50-33)
- ENERPAC RCS101K, REPAIR KIT (RCS101K)
- DAYTON AC Gearmotor, 600.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP6)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for P02AX767 / WIX (B1SA0001031)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Solenoid Valve VUVG-B14-P53C-ZT-F-1P3 (VUVG-B14-P53C-ZT-F-1P3)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- Festo Pneumatic Valves