Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L30-P53E-MD-G38-F8
Mfr # VUVS-L30-P53E-MD-G38-F8
Zoro # G402736993
product price: $137.99
/ea
Free Shipping & Returns
$137.99
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
- Brand Festo
- MFR # VUVS-L30-P53E-MD-G38-F8
- Zoro # G402736993
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L30-P53E-Md-G38-F8 Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BSC PREFERRED Timing Belt - T5, 10 x 900mm PL, T180 (10T5/900)
- WEATHERHEAD Adapter Bowl, 1555855 (ET400AR-10)
- SKF SKF-6315 2Z C3, Single Row Ball Brgs, 6315 2Z C3 (6315 2Z C3)
- INGERSOLL-RAND Pin (IR231-704)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- Festo Pilot Air Control Valves