Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L30-P53E-MD-G38-F8-1C1
Mfr # VUVS-L30-P53E-MD-G38-F8-1C1
Zoro # G302736925
product price: $146.99
/ea
Free Shipping & Returns
$146.99
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
- Brand Festo
- MFR # VUVS-L30-P53E-MD-G38-F8-1C1
- Zoro # G302736925
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L30-P53E-Md-G38-F8-1C1 Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TIMKEN 27690, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (27690)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- LINCOLN Rigid Extension Adapter, Flexible, 13 In. (5858)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Plastic (MCL-20-P)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- ARO Valve, Air, Pilot, 1/4 In (A222PS)
- Festo Pilot Air Control Valves