Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L30-P53E-MD-G38-F8-1B2
Mfr # VUVS-L30-P53E-MD-G38-F8-1B2
Zoro # G902737025
Free Shipping & Returns
$165.99
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
- Brand Festo
- MFR # VUVS-L30-P53E-MD-G38-F8-1B2
- Zoro # G902737025
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L30-P53E-Md-G38-F8-1B2 Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ Aftermarket MASSEY FERGUSON 767356M1 Replacement Belt, A47 (A47)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- PLEWS-EDELMANN 1 Pint Pistol Oiler with 6" Flex Spout (50-573)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 24 In (QS 1/2 L 24)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N35461091)
- Festo Pilot Air Control Valves