Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L30-P53C-MZD-G38-F8
Mfr # VUVS-L30-P53C-MZD-G38-F8
Zoro # G002736867
Free Shipping & Returns
$134.99
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
- Brand Festo
- MFR # VUVS-L30-P53C-MZD-G38-F8
- Zoro # G002736867
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L30-P53C-Mzd-G38-F8 Valve Function=5/3 Closed, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=2000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518EG3EL184T-W22)
- DAYTON DC Gearmotor, 102.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 90V DC Voltage (1LRB2)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (21AP25M)
- SPEEDAIRE Drain Valve (PN22N092G)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- Festo Pneumatic Valves