Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1
Mfr # VUVS-L30-P53C-MD-G38-F8-1C1
Zoro # G402736856
Free Shipping & Returns
$165.99
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
- Brand Festo
- MFR # VUVS-L30-P53C-MD-G38-F8-1C1
- Zoro # G402736856
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L30-P53C-Md-G38-F8-1C1 Valve Function=5/3 Closed, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=2000 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5410)
- SPEEDAIRE Flange Mount, 2 In (6X472)
- FUJI ELECTRIC Regenerative Blower, 2.30 HP, 154 CFM (VFC508P-2T)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X050)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 24...28V (9001KP35LWW9)
- Festo Pilot Air Control Valves