Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1
Mfr # VUVS-L30-M52-MZD-G38-F8-1C1
Zoro # G402736979
product price: $112.99
/ea
Free Shipping & Returns
$112.99
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
- Brand Festo
- MFR # VUVS-L30-M52-MZD-G38-F8-1C1
- Zoro # G402736979
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L30-M52-Mzd-G38-F8-1C1 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 16 # of Teeth (60A16H X 3/4)
- PIX V-Belt, 1 X 175 in. OC (8V1750)
- KOYO Needle Roll Brg, 1710, 1 1/16in Bore, Open (B-1710)
- J.W. WINCO GN751-6-24-M6-B Clevis Fork Joint Steel (6NXR3/CO)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B743000XXA)
- Festo Pilot Air Control Valves