Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L30-M52-AZD-G38-F8-1C1
Mfr # VUVS-L30-M52-AZD-G38-F8-1C1
Zoro # G102737139
product price: $114.99
/ea
Free Shipping & Returns
$114.99
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
- Brand Festo
- MFR # VUVS-L30-M52-AZD-G38-F8-1C1
- Zoro # G102737139
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L30-M52-Azd-G38-F8-1C1 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Green (SP150-15CE-G)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap, 6303NR (6303NR)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3N4-4FV)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Solenoid Valve JMEH-5/2-1/8-P-B (JMEH-5/2-1/8-P-B)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- Festo Pilot Air Control Valves