Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L30-M52-AZD-G38-F8-1B2
Mfr # VUVS-L30-M52-AZD-G38-F8-1B2
Zoro # G202736919
product price: $113.99
/ea
Free Shipping & Returns
$113.99
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
- Brand Festo
- MFR # VUVS-L30-M52-AZD-G38-F8-1B2
- Zoro # G202736919
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L30-M52-Azd-G38-F8-1B2 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CAMOZZI Male Connector 6MM OD X M5 (6512 6-M5)
- BESTORQ Aftermarket INNES 20521190 Replacement Belt, C115 (C115)
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; poly filter. Large (PPDF-50-1/4-1/4-P10)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- Festo Pilot Air Control Valves