Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L30-M52-AD-G38-F8
Mfr # VUVS-L30-M52-AD-G38-F8
Zoro # G602736687
product price: $99.99
/ea
Free Shipping & Returns
$99.99
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
- Brand Festo
- MFR # VUVS-L30-M52-AD-G38-F8
- Zoro # G602736687
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L30-M52-Ad-G38-F8 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 3/8 Inch Male NPT End, PK 25 (FMS166-25K)
- TRITAN Tapered Roller Bearing Set, 2.25-in. Bore Dia., 3.875-in. Outside Dia., 2.0196-in. Width (387/382)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN1)
- MACNAUGHT Air Operated Oil Pump 3:1 (T312)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- Festo Pneumatic Valves