Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L30-M32U-MZD-G38-F8-1C1
Mfr # VUVS-L30-M32U-MZD-G38-F8-1C1
Zoro # G202736810
Free Shipping & Returns
$100.99
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
- Brand Festo
- MFR # VUVS-L30-M32U-MZD-G38-F8-1C1
- Zoro # G202736810
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L30-M32U-Mzd-G38-F8-1C1 Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BUYERS PRODUCTS 1/2 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W050)
- DAYTON 3L240 V-Belt, 24" Outside Length, 3/8" Top Width, 1 Ribs (3L240)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- SMC 1/4" Tube x MNPT SS Male Branch Tee (KQG2T07-N02S)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- Festo Pilot Air Control Valves