Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L30-M32U-MZD-G38-F8-1B2
Mfr # VUVS-L30-M32U-MZD-G38-F8-1B2
Zoro # G502736558
Free Shipping & Returns
$100.99
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
- Brand Festo
- MFR # VUVS-L30-M32U-MZD-G38-F8-1B2
- Zoro # G502736558
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L30-M32U-Mzd-G38-F8-1B2 Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON CX60 Cogged V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (4FJ44)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #16, 10/Bx (23411)
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (B-1212)
- INTERSTATE PNEUMATICS 3/4" Large Black - Metal Bowl Filter - Boxed (W1085AP)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- Festo Pilot Air Control Valves