Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L30-M32C-MD-G38-F8
Mfr # VUVS-L30-M32C-MD-G38-F8
Zoro # G002736508
product price: $86.75
/ea
Free Shipping & Returns
$86.75
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
- Brand Festo
- MFR # VUVS-L30-M32C-MD-G38-F8
- Zoro # G002736508
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L30-M32C-Md-G38-F8 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DODGE Couplings/Flex Clutch, PX120 PARA-FLEX NEOPRENE ELEMENT (PX120 PARA-FLEX NEOPRENE ELEMENT)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414411000)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06S)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D16-12)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve JMEH-5/2-1/8-P-B (JMEH-5/2-1/8-P-B)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- Festo Pneumatic Valves