Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L30-B52-D-N38-F8
Mfr # VUVS-L30-B52-D-N38-F8
Zoro # G002732708
product price: $105.99
/ea
Free Shipping & Returns
$105.99
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
- Brand Festo
- MFR # VUVS-L30-B52-D-N38-F8
- Zoro # G002732708
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L30-B52-D-N38-F8 Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (3/8" M (HFZ1202YW3S)
- DAYTON Dc Gearmotor, 16.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 12V DC Voltage (1LNG9)
- SKF SKF 1726204-2RS1, Insert Ball Bearings (1726204-2RS1)
- CARTER BEARINGS 2.5", Bronze Bushing Cam Follower (SFH-80-B)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- Festo Pneumatic Valves