Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L30-B52-D-G38-F8
Mfr # VUVS-L30-B52-D-G38-F8
Zoro # G302736758
product price: $120.99
/ea
Free Shipping & Returns
$120.99
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
- Brand Festo
- MFR # VUVS-L30-B52-D-G38-F8
- Zoro # G302736758
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L30-B52-D-G38-F8 Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 42Y, OAO (BL6519V1)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X04)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P261SS-120-A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 7/8 Bore Dia., 16 # of Teeth (60BS16H X 7/8)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- Festo Pneumatic Valves