Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L30-B52-D-G38-F8-1B2
Mfr # VUVS-L30-B52-D-G38-F8-1B2
Zoro # G102736729
product price: $149.99
/ea
Free Shipping & Returns
$149.99
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
- Brand Festo
- MFR # VUVS-L30-B52-D-G38-F8-1B2
- Zoro # G102736729
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L30-B52-D-G38-F8-1B2 Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ORS Ball Bearing, 60mm Bore, 130mm, Sealed (6312 2RS C3 G93)
- FASCO Motor, 1/25 HP, OEM Replacement Brand: Fasco Replacement For: B45227 (D0562)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3109)
- BESTORQ Aftermarket NEW IDEA 676262 Replacement Belt, B78 (B78)
- FESTO Series Sub-Base AW-ME-1/8 (AW-ME-1/8)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- Festo Pilot Air Control Valves