Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L25-P53U-MZD-G14-F8
Mfr # VUVS-L25-P53U-MZD-G14-F8
Zoro # G202735905
product price: $121.99
/ea
Free Shipping & Returns
$121.99
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
- Brand Festo
- MFR # VUVS-L25-P53U-MZD-G14-F8
- Zoro # G202735905
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L25-P53U-Mzd-G14-F8 Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DUALVEE Eccentric Bushing, 0.375" Bore, 1.177" L (BX4SS)
- GATES Metric-Power V-Belts, XPZ1000 (XPZ1000)
- GATES Hydraulic Adapter-Sae To Sae, G60184-0808 (G60184-0808)
- ELESA Oil level indicators, HCX.127-P-M12 (HCX-P)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- CONRADER Unloader Pilot Valve, 135-150 PSI (RCB-HU 135-150)
- Festo Pneumatic Valves