Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L25-P53U-MZD-G14-F8-1C1
Mfr # VUVS-L25-P53U-MZD-G14-F8-1C1
Zoro # G802735916
product price: $150.99
/ea
Free Shipping & Returns
$150.99
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
- Brand Festo
- MFR # VUVS-L25-P53U-MZD-G14-F8-1C1
- Zoro # G802735916
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L25-P53U-Mzd-G14-F8-1C1 Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- SPEEDAIRE Driver Retainer (TTR4420438G)
- TOMPKINS Hydraulic Fitting-Steel20FJX-20FP (6506-20-20)
- DIXON Brass Ferrules for Fluid, ID 1.150" (BFMW1150)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- Festo Pneumatic Valves