Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L25-P53C-MZD-G14-F8-1C1
Mfr # VUVS-L25-P53C-MZD-G14-F8-1C1
Zoro # G102736163
Free Shipping & Returns
$142.99
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
- Brand Festo
- MFR # VUVS-L25-P53C-MZD-G14-F8-1C1
- Zoro # G102736163
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L25-P53C-Mzd-G14-F8-1C1 Valve Function=5/3 Closed, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BETA 1 FILTERS Air Filter replacement filter for C1140 / EATON (B1AF0005175)
- KELLEY Bushings, Bushing Oilite 1"Id X 1-1/4"Od (040-038)
- FLEXZILLA Pro Heavy Duty Safety Coupler and Plug K (A55856FZ)
- STONER Thermoset Mold Release, 12 oz, Aerosol (E455)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B340000XXC)
- Festo Pneumatic Valves