Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L25-P53C-MZD-G14-F8-1B2
Mfr # VUVS-L25-P53C-MZD-G14-F8-1B2
Zoro # G902736134
product price: $150.99
/ea
Free Shipping & Returns
$150.99
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
- Brand Festo
- MFR # VUVS-L25-P53C-MZD-G14-F8-1B2
- Zoro # G902736134
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L25-P53C-Mzd-G14-F8-1B2 Valve Function=5/3 Closed, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON 3L190 V-Belt, 19" Outside Length, 3/8" Top Width, 1 Ribs (3L190)
- DDS Shaft Seal, 55 x 80 x 8 mm., Nitrile Rubber (558008TC)
- ENERPAC HC9203, 3 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9203)
- DAYTON CX96 Cogged V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (4FJ50)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- Festo Pilot Air Control Valves