Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L25-M52-AZD-G14-F8-1C1
Mfr # VUVS-L25-M52-AZD-G14-F8-1C1
Zoro # G002736119
Free Shipping & Returns
$104.99
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
- Brand Festo
- MFR # VUVS-L25-M52-AZD-G14-F8-1C1
- Zoro # G002736119
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L25-M52-Azd-G14-F8-1C1 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - Metric Hex (4325X10X10MH)
- TITUS Motor, 1/4 HP, 120V, CCW (10051201)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01775, Pressure Line, 25 micron, Outside-In (MF0058400)
- SUPER LUBE Electrical Pulling Compound, Bottle, 1 Qt. (80320)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- Festo Pilot Air Control Valves