Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L25-M32U-MZD-G14-F8-1C1
Mfr # VUVS-L25-M32U-MZD-G14-F8-1C1
Zoro # G602735598
Free Shipping & Returns
$92.25
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
- Brand Festo
- MFR # VUVS-L25-M32U-MZD-G14-F8-1C1
- Zoro # G602735598
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L25-M32U-Mzd-G14-F8-1C1 Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LOCTITE Anti-Seize, Molybdenum, 16 oz Can LB 8700(TM) Moly-50(TM) (234246)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- RULAND Shaft Collar, Clamp, 1Pc, 11/16 In, Steel (CL-11-F)
- SPEEDAIRE Compressor Oil, 1 qt (1WG49)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- Festo Pilot Air Control Valves