Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L25-M32U-MZD-G14-F8-1B2
Mfr # VUVS-L25-M32U-MZD-G14-F8-1B2
Zoro # G502735599
Free Shipping & Returns
$91.99
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
- Brand Festo
- MFR # VUVS-L25-M32U-MZD-G14-F8-1B2
- Zoro # G502735599
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L25-M32U-Mzd-G14-F8-1B2 Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL CONTITECH 5L340 Cogged V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (5L340)
- FLEXZILLA Air Compressors Air Filter for 5-10 HP (FILTER057)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-672)
- GATES Hydraulic Coupling-Field Attachable, G36210-0808 (G36210-0808)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- Festo Pilot Air Control Valves