Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L25-M32U-MD-G14-F8-1B2
Mfr # VUVS-L25-M32U-MD-G14-F8-1B2
Zoro # G302735683
Free Shipping & Returns
$92.29
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
- Brand Festo
- MFR # VUVS-L25-M32U-MD-G14-F8-1B2
- Zoro # G302735683
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L25-M32U-Md-G14-F8-1B2 Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- DDS Shaft Seal, 45 x 65 x 8 mm., Nitrile Rubber (456508TC)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16 x 1/4 In (FCR12-5-4-A)
- DDS Shaft Seal, TC, 54mm ID, Nitrile Rubber (547208TC)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L (VUVG-L14-P53E-T-G18-1R8L)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- Festo Pilot Air Control Valves