Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L25-M32U-AZD-G14-F8-1C1
Mfr # VUVS-L25-M32U-AZD-G14-F8-1C1
Zoro # G102735685
Free Shipping & Returns
$92.25
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
- Brand Festo
- MFR # VUVS-L25-M32U-AZD-G14-F8-1C1
- Zoro # G102735685
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L25-M32U-Azd-G14-F8-1C1 Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CLIMAX METAL PRODUCTS RC-087-KW Set Screw Coupling with Keyway (RC-087-KW)
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x Swivel (CO N14-25A)
- SPEEDAIRE Rubber Mount, PK4 (TT28332G)
- INA Thrust Washer, Inside Dia. 0.750 In (TWB1220-HLA)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- Festo Pilot Air Control Valves