Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L25-M32C-MZD-G14-F8-1C1
Mfr # VUVS-L25-M32C-MZD-G14-F8-1C1
Zoro # G702735863
product price: $91.15
/ea
Free Shipping & Returns
$91.15
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
- Brand Festo
- MFR # VUVS-L25-M32C-MZD-G14-F8-1C1
- Zoro # G702735863
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L25-M32C-Mzd-G14-F8-1C1 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES 3023 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B116)
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Height: 18" (117-4-225-SS)
- MOOG Axle Pivot Bushing - Front, K8300 (K8300)
- INA Thrust Washer, Inside Dia. 40 mm (AS4060-HLA)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- Festo Pilot Air Control Valves